LED HID Filament Lamp, 4000K

Item #: 2262795

Cat #: 84908

UPC: 807154849086

$ 164.34 EA
Company wide:
15 in stock
Documents & Guides
LED HID Filament Lamp: ED37 Bulb; Selectable Wattage: 60-68-85W, Lumens: 11100/12580/15725 (400W HID Equiv.), 4000K CCT, EX39/E39 Mogul Base. Halco Product Code: 84908, Product Code: HILED85S-840-EX39.

Overview

LED HID Filament Lamp: ED37 Bulb; Selectable Wattage: 60-68-85W, Lumens: 11100/12580/15725 (400W HID Equiv.), 4000K CCT, EX39/E39 Mogul Base. Halco Product Code: 84908, Product Code: HILED85S-840-EX39.

Halco’s LED HID Filament Lamp Series offers a powerful, cost-effective solution for replacing traditional HID (High Intensity Discharge) lamps. These high-performance lamps combine energy efficiency and long-life of LED technology to provide immediate savings. With an optimized lamp size and superior light distribution, the LED HID Filament Lamps deliver the look and feel of traditional HID lamps. Powered by cutting-edge, high-power LED filament technology housed in a durable full-glass bulb, these versatile lamps are a reliable solution for both indoor and outdoor applications.

Also known as: 807154849086, 84908, HCO84908

Specifications

Lumens: 12500, 15700, 11000, Selectable
Shape: ED37 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
Wattage: 85, 68, 60, Selectable
Base: Mogul Screw (E39), Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 80
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 12500, 15700, 11000, Selectable
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39), Mogul Extended Screw (EX39)
Dimmable: No
Volts AC Range: 120 - 277
Shape: ED37 (Elliptical Dimple)
Wattage: 85, 68, 60, Selectable
Color Rendering Index (CRI): 80
Type: Ballast Bypass (Type B)