LED HID Filament Lamp, 3000K

Item #: 2262791

Cat #: 84904

UPC: 807154849048

$ 156.33 EA
Company wide:
0 in stock
Documents & Guides
LED HID Filament Lamp: ED28 Bulb; Selectable Wattage: 30W-38W-45W, Lumens: 7650/9350/11050 (360W HID Equiv.), 3000K CCT, EX39/E39 Mogul Base. Halco Product Code: 84904, Product Code: HILED65S-830-EX39.

Overview

LED HID Filament Lamp: ED28 Bulb; Selectable Wattage: 30W-38W-45W, Lumens: 7650/9350/11050 (360W HID Equiv.), 3000K CCT, EX39/E39 Mogul Base. Halco Product Code: 84904, Product Code: HILED65S-830-EX39.

Halco’s LED HID Filament Lamp Series offers a powerful, cost-effective solution for replacing traditional HID (High Intensity Discharge) lamps. These high-performance lamps combine energy efficiency and long-life of LED technology to provide immediate savings. With an optimized lamp size and superior light distribution, the LED HID Filament Lamps deliver the look and feel of traditional HID lamps. Powered by cutting-edge, high-power LED filament technology housed in a durable full-glass bulb, these versatile lamps are a reliable solution for both indoor and outdoor applications.

Also known as: 807154849048, 84904, HCO84904

Specifications

Wattage: 55, 45, 65, Selectable
Shape: ED37 (Elliptical Dimple)
Color Temperature: 3000 (Warm White)
Base: Mogul Screw (E39), Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 80
Lumens: 11000, 9300, 7650, Selectable
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 55, 45, 65, Selectable
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Dimmable: No
Volts AC Range: 120 - 277
Shape: ED37 (Elliptical Dimple)
Base: Mogul Screw (E39), Mogul Extended Screw (EX39)
Lumens: 11000, 9300, 7650, Selectable
Type: Ballast Bypass (Type B)