60" Power Connector For LED Tape Light

Item #: 2262750

Cat #: LB100ACC11

UPC: 848070007723

Call for price
Company wide:
0 in stock
Documents & Guides
60 Inch Power Connector For LB100 Flexible LED Tape Light

Overview

60 Inch Power Connector For LB100 Flexible LED Tape Light
Also known as: 848070007723, LB100ACC11, ETELB100ACC11

Specifications

Length: 60 in
Light Technology: LED
Length: 60 in
Light Technology: LED