12 AWG THHN/THWN-2 Solid Copper, White/Black Stripe, 500'

Item #: 0226269

Cat #: 12THHNCSOLWHIBLA500

UPC: 048243961009

$ 0.32 FT
Company wide:
29,500 in stock
Documents & Guides
12 AWG THHN/THWN-2 Solid Copper, White/Black Stripe, 500 foot Reel

Overview

12 AWG THHN/THWN-2 Solid Copper, White/Black Stripe, 500 foot Reel
Also known as: 048243961009, 12THHNCSOLWHIBLA500, 12THHNCSOLWHIBLA50

Specifications

Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Stranding: Solid
Length: 500 ft
Jacket: PVC
Color: White/Black
Conductors: 1
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid