5IN TRIM CONE BR/PAR20

Item #: 2262553

Cat #: 207B-WH

UPC: 661209001153

Company wide:
0 in stock
Documents & Guides
5" Cone Reflector Trim

Overview

5" Cone Reflector Trim
Also known as: 661209001153, 207B-WH, JUN207BWH

Specifications

Color: Black, White
Diameter: 5 in
Type: Cone Trim
Color: Black, White
Type: Cone Trim
Diameter: 5 in