Stainless Steel Wire Cable Tie, Black, 14" Long, 100lb Rating

Item #: 2262433

Cat #: S6414

UPC:

Company wide:
0 in stock
Documents & Guides
Stainless Steel Wire Cable Tie, Black, 14" Long, 100lb Rating

Overview

Stainless Steel Wire Cable Tie, Black, 14" Long, 100lb Rating
Also known as: S6414, HEYS6414

Specifications

Weight Capacity: 100 lbs
Color: Black
Material: Stainless Steel
Length: 14 in
Width: 0.060 in
Weight Capacity: 100 lbs
Material: Stainless Steel
Width: 0.060 in
Color: Black
Length: 14 in