CCT Select Hybrid PLS Lamp

Item #: 2262318

Cat #: 38673

UPC: 790492386736

$ 15.26 EA
Company wide:
39 in stock
Documents & Guides
CCT Select Hybrid PLS Lamp: GX23 (2-pin) Base, 5.5W (13W Equiv.), 120-277V, 2700K/3000K/3500K/4000K CCT, 660-690 Lumens, 82 CRI, 120° Beam Angle, 180° Rotatable Base, Enclosed Fixture Rated. Product # 38673, Model # 5.5PLS/8CCTS/HYBM/GX23.

Overview

CCT Select Hybrid PLS Lamp: GX23 (2-pin) Base, 5.5W (13W Equiv.), 120-277V, 2700K/3000K/3500K/4000K CCT, 660-690 Lumens, 82 CRI, 120° Beam Angle, 180° Rotatable Base, Enclosed Fixture Rated. Product # 38673, Model # 5.5PLS/8CCTS/HYBM/GX23.
Also known as: 790492386736, 38673, GEE38673

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable, 2700
Lumens: 660, 690
Shape: PL-S (Single Tube)
Color Rendering Index (CRI): 82
Wattage: 5.500
Type: LED Retrofit
Dimmable: No
Base: 2-Pin (GX23)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable, 2700
Shape: PL-S (Single Tube)
Wattage: 5.500
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 660, 690
Color Rendering Index (CRI): 82
Type: LED Retrofit
Base: 2-Pin (GX23)