Aluminum Bender 74-031, 1/2" w/Handle

Item #: 0226110

Cat #: 74-046

UPC: 783250740468

$ 47.16 EA
Company wide:
25 in stock
Documents & Guides
Aluminum Bender with Handle for 1/2" EMT Conduit, 4" Inside Bending Radius

Overview

Aluminum Bender with Handle for 1/2" EMT Conduit, 4" Inside Bending Radius
Also known as: 783250740468, 74-046, IDE74046

Specifications

Type: Aluminum, Hand Bender, Bender
Diameter: 1/2 in
Length: 4 in
Material: Aluminum
Type: Aluminum, Hand Bender, Bender
Length: 4 in
Diameter: 1/2 in
Material: Aluminum