ONE SHOT 3D 4/0CONC #4-6 RB PLUS

Item #: 2261001

Cat #: RJ2CRB2QPLUS

UPC: 784805095378

$ 138.81 EA
Company wide:
0 in stock
Documents & Guides
ONE SHOT 3D 4/0CONC #4-6 RB PLUS

Overview

ONE SHOT 3D 4/0CONC #4-6 RB PLUS

The nVent Cadweld One Shot, 3D Cable to Fence Post single-use mold is compact and allows connections to be made in narrow or hard-to-reach places making it ideal for fence post repairs. 4/0 Conc, #4-6 Rebar,Vertical Tee, Cadweld Plus

Also known as: 784805095378, RJ2CRB2QPLUS, CADRJ2CRB2QPLUS

Features & Benefits

  • Single-use 3D printed ceramic molds
  • Weighs 95% less and is 62% smaller on average than traditional graphite molds
  • Smaller mold size convenient for reaching into tight areas, such as in a rebar cage
  • The mold does not require any preheating or cleaning
  • Forms a permanent, low-resistance connection
  • Installation accessories included in the box – no separate handle clamps needed
  • Made in the USA

Specifications

Diameter: 0.510 in
Allowable Gauge Range: 4/0
Diameter: 0.510 in
Allowable Gauge Range: 4/0