ONE SHOT 3D 3/0 CONC TO #4-6 RB

Item #: 2260997

Cat #: RT2CRB2LPLUS

UPC: 784805108641

$ 138.81 EA
Company wide:
0 in stock
Documents & Guides
ONE SHOT 3D 3/0 CONC TO #4-6 RB

Overview

ONE SHOT 3D 3/0 CONC TO #4-6 RB

The nVent Cadweld 3D Cable-to-Rebar single-use mold has been designed to create permanent connections in narrow or hard-to-reach places, ideal for making ufer ground connections. 3/0 Conc #4-6 Rb, Horiz Parallel Thru, Cad Plus

Also known as: 784805108641, RT2CRB2LPLUS, CADRT2CRB2LPLUS

Features & Benefits

  • Single-use 3D printed ceramic molds
  • Weighs 95% less and is 62% smaller on average than traditional graphite molds
  • Smaller mold size convenient for reaching into tight areas, such as in a rebar cage
  • The mold does not require any preheating or cleaning
  • Forms a permanent, low-resistance connection
  • Installation accessories included in the box – no separate handle clamps needed
  • Made in the USA

Specifications

Diameter: 0.470 in
Allowable Gauge Range: 3/0
Diameter: 0.470 in
Allowable Gauge Range: 3/0