113" Radiant Cove Heater, 1500W, White

Item #: 2260719

Cat #: ORC1508BW

UPC: 625262884184

$ 643.92 EA
Company wide:
0 in stock
Documents & Guides
113 Inch Radiant Cove Heater, 1500 Watt, 208V, White

Overview

113 Inch Radiant Cove Heater, 1500 Watt, 208V, White

The ORC radiant cove heater is a small residential and light commercial heater that you can install on the wall to heat where there is space limitation to install a conventional heater on the wall.

Also known as: 625262884184, ORC1508BW, OUEORC1508BW

Specifications

Color: White
Length: 113 in
Color: White
Length: 113 in