
113" Radiant Cove Heater, 1500W, White
Item #: 2260716
Cat #: ORC1500BW
UPC: 625262824227
$ 643.92 EA
Company wide:
9
in stock
Documents & Guides
113 Inch Radiant Cove Heater, 1500 Watt, 240V, White
Overview
113 Inch Radiant Cove Heater, 1500 Watt, 240V, White
The ORC radiant cove heater is a small residential and light commercial heater that you can install on the wall to heat where there is space limitation to install a conventional heater on the wall.
Also known as: 625262824227, ORC1500BW, OUEORC1500BW
Specifications
| Color: | White |
| Length: | 113 in |
| Color: | White |
| Length: | 113 in |