94" Radiant Cove Heater, 1200W, White

Item #: 2260714

Cat #: ORC1277BW

UPC: 625262884115

$ 516.24 EA
Company wide:
0 in stock
Documents & Guides
94 Inch Radiant Cove Heater, 1200 Watt, 277V, White

Overview

94 Inch Radiant Cove Heater, 1200 Watt, 277V, White

The ORC radiant cove heater is a small residential and light commercial heater that you can install on the wall to heat where there is space limitation to install a conventional heater on the wall.

Also known as: 625262884115, ORC1277BW, OUEORC1277BW

Specifications

Length: 94 in
Color: White
Length: 94 in
Color: White