83" Radiant Cove Heater, 1050W, White

Item #: 2260708

Cat #: ORC1077BW

UPC: 625262884221

$ 449.98 EA
Company wide:
0 in stock
Documents & Guides
83 Inch Radiant Cove Heater, 1050 Watt, 277V, White

Overview

83 Inch Radiant Cove Heater, 1050 Watt, 277V, White

The ORC radiant cove heater is a small residential and light commercial heater that you can install on the wall to heat where there is space limitation to install a conventional heater on the wall.

Also known as: 625262884221, ORC1077BW, OUEORC1077BW

Specifications

Length: 84 in
Color: White
Length: 84 in
Color: White