71" Radiant Cove Heater, 900W, White

Item #: 2260700

Cat #: ORC0908BW

UPC: 625262884108

$ 422.37 EA
Company wide:
0 in stock
Documents & Guides
71 Inch Radiant Cove Heater, 900 Watt, 208V, White

Overview

71 Inch Radiant Cove Heater, 900 Watt, 208V, White

The ORC radiant cove heater is a small residential and light commercial heater that you can install on the wall to heat where there is space limitation to install a conventional heater on the wall.

Also known as: 625262884108, ORC0908BW, OUEORC0908BW

Specifications

Length: 71 in
Color: White
Length: 71 in
Color: White