71" Radiant Cove Heater, 900W, White

Item #: 2260697

Cat #: ORC0900BW

UPC: 625262824197

$ 422.37 EA
Company wide:
35 in stock
Documents & Guides
71 Inch Radiant Cove Heater, 900 Watt, 240V, White

Overview

71 Inch Radiant Cove Heater, 900 Watt, 240V, White

The ORC radiant cove heater is a small residential and light commercial heater that you can install on the wall to heat where there is space limitation to install a conventional heater on the wall.

Also known as: 625262824197, ORC0900BW, OUEORC0900BW

Specifications

Length: 71 in
Color: White
Length: 71 in
Color: White