59" Radiant Cove Heater, 750W, White

Item #: 2260692

Cat #: ORC0758BW

UPC: 625262883996

$ 374.76 EA
Company wide:
0 in stock
Documents & Guides
59 Inch Radiant Cove Heater, 750 Watt, 208V, White

Overview

59 Inch Radiant Cove Heater, 750 Watt, 208V, White

The ORC radiant cove heater is a small residential and light commercial heater that you can install on the wall to heat where there is space limitation to install a conventional heater on the wall.

Also known as: 625262883996, ORC0758BW, OUEORC0758BW

Specifications

Length: 59 in
Color: White
Length: 59 in
Color: White