59" Radiant Cove Heater, 750W, White

Item #: 2260689

Cat #: ORC0750BW

UPC: 625262824111

$ 374.76 EA
Company wide:
15 in stock
Documents & Guides
59 Inch Radiant Cove Heater, 750 Watt, 240V, White

Overview

59 Inch Radiant Cove Heater, 750 Watt, 240V, White

The ORC radiant cove heater is a small residential and light commercial heater that you can install on the wall to heat where there is space limitation to install a conventional heater on the wall.

Also known as: 625262824111, ORC0750BW, OUEORC0750BW

Specifications

Length: 59 in
Color: White
Length: 59 in
Color: White