47" Radiant Cove Heater, 600W, White

Item #: 2260685

Cat #: ORC0602BW

UPC: 625262883934

$ 324.38 EA
Company wide:
74 in stock
Documents & Guides
47 Inch Radiant Cove Heater, 600 Watt, 120V, White

Overview

47 Inch Radiant Cove Heater, 600 Watt, 120V, White

The ORC radiant cove heater is a small residential and light commercial heater that you can install on the wall to heat where there is space limitation to install a conventional heater on the wall.

Also known as: 625262883934, ORC0602BW, OUEORC0602BW

Specifications

Length: 47 in
Color: White
Length: 47 in
Color: White