47" Radiant Cove Heater, 600W, White

Item #: 2260683

Cat #: ORC0600BW

UPC: 625262823923

$ 324.38 EA
Company wide:
60 in stock
Documents & Guides
47 Inch Radiant Cove Heater, 600 Watt, 240V, White

Overview

47 Inch Radiant Cove Heater, 600 Watt, 240V, White

The ORC radiant cove heater is a small residential and light commercial heater that you can install on the wall to heat where there is space limitation to install a conventional heater on the wall.

Also known as: 625262823923, ORC0600BW, OUEORC0600BW

Specifications

Length: 47 in
Color: White
Length: 47 in
Color: White