34" Radiant Cove Heater, 390W, White

Item #: 2260680

Cat #: ORC0392BW

UPC: 625262824241

$ 242.24 EA
Company wide:
18 in stock
Documents & Guides
34 Inch Radiant Cove Heater, 390 Watt, 120V, White

Overview

34 Inch Radiant Cove Heater, 390 Watt, 120V, White

The ORC radiant cove heater is a small residential and light commercial heater that you can install on the wall to heat where there is space limitation to install a conventional heater on the wall.

Also known as: 625262824241, ORC0392BW, OUEORC0392BW

Specifications

Length: 34 in
Color: White
Length: 34 in
Color: White