34" Radiant Cove Heater, 390W, White

Item #: 2260677

Cat #: ORC0377BW

UPC: 625262906596

$ 242.24 EA
Company wide:
0 in stock
Documents & Guides
34 Inch Radiant Cove Heater, 390 Watt, 277V, White

Overview

34 Inch Radiant Cove Heater, 390 Watt, 277V, White
Also known as: 625262906596, ORC0377BW, OUEORC0377BW

Specifications

Length: 34 in
Color: White
Length: 34 in
Color: White