i-SERIES SELECTABLE SOLAR AREA LIGHT "Hybrid"

Item #: 2260377

Cat #: SL-MA1-HYB-1000634B1-TAA

UPC: 197810015062

$ 3804.74 EA
Company wide:
0 in stock
Documents & Guides
LED Solar Area light; Hybrid 365 area light switches from cost-free solar to line voltage, only when the long-lasting battery is depleted. Up to 10,000 lumens, 3000K/4000K/5000K. Fixture Operating Temperature Range = -40F to 140F, Battery Charging Temperature Range = -4F to 140F. Fixture comes with a bracket that fits over a 2 3/8inch top tenon on pole. Slip fitters for both the area light and the solar panel are included for ease of installation.

Overview

LED Solar Area light; Hybrid 365 area light switches from cost-free solar to line voltage, only when the long-lasting battery is depleted. Up to 10,000 lumens, 3000K/4000K/5000K. Fixture Operating Temperature Range = -40F to 140F, Battery Charging Temperature Range = -4F to 140F. Fixture comes with a bracket that fits over a 2 3/8inch top tenon on pole. Slip fitters for both the area light and the solar panel are included for ease of installation.

I-SERIES PROFESSIONAL-GRADE, SOLAR-POWERED LIGHTING SYSTEM FOR EVERY SEASON. Solera Solar Lighting is the new standard for solar light performance. You can expect a professional-grade, configurable, solar-powered lighting system that provides bright lighting where you want it. With the i-Series line, you can build and remotely program, control and monitor an intelligent solar lighting network. Graphically visualize usage and demand to make the most of your solar lighting.

Also known as: 197810015062, SL-MA1-HYB-1000634B1-TAA, LGDSLMA1HYB1000634

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 10000
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Lumens: 10000