
110W Hazardous LED Lamp, 50K
Item #: 2260320
Cat #: LED-8990M50-HAZ
UPC: 197810015307
$ 457.30 EA
Company wide:
0
in stock
Documents & Guides
Hazardous Fixture Retrofit LED: Rated for Class 1 Div 2 Installations, UL Certified Safety US-CA E492534, Wattage: 110, Lumens: 14,570, Voltage: 120-277V; Base: EX39-Mogul Screw, Color Temperature: 5000K. Replaces 400W MH or HPS HID Lamps. Advanced active cooling: Active cooling and dynamic temperature control. ### NOTE: This lamp has been certified by UL as a Hazardous Location Retrofit for; GE Filtr-Gard® H2 Luminaire, Eaton Crouse Hinds Champ® series, Appleton Mercmaster III & Appleton Mercmaster II fixtures
Overview
Hazardous Fixture Retrofit LED: Rated for Class 1 Div 2 Installations, UL Certified Safety US-CA E492534, Wattage: 110, Lumens: 14,570, Voltage: 120-277V; Base: EX39-Mogul Screw, Color Temperature: 5000K. Replaces 400W MH or HPS HID Lamps. Advanced active cooling: Active cooling and dynamic temperature control. ### NOTE: This lamp has been certified by UL as a Hazardous Location Retrofit for; GE Filtr-Gard® H2 Luminaire, Eaton Crouse Hinds Champ® series, Appleton Mercmaster III & Appleton Mercmaster II fixtures
Also known as: 197810015307, LED-8990M50-HAZ, LGDLED8990M50HAZ
Specifications
No Specifications Available