
35W/45W/60W HID Retrofit LED Lamp, 30/40/50K 277-480V
Item #: 2260317
Cat #: LED-8024M345-G7-FW-HV
UPC: 197810029977
$ 147.26 EA
Company wide:
0
in stock
Documents & Guides
LED Lamp with SuperFlex (FlexWatt & FlexColor) control: Wattage; 35W-45W-60W, Color Temperature; 3000K/4000K/5000K, Lumens; 5140-8870, Bulb; Post Top/Site Lighting, 360 degree OMNI Directional Design, Voltage; 277-480V, Base; Mogul Screw (EX39, CRI; 80+. Rated Average Life; Up to 50,000 Hrs. Replaces 175W-250W-320W HID. NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Overview
LED Lamp with SuperFlex (FlexWatt & FlexColor) control: Wattage; 35W-45W-60W, Color Temperature; 3000K/4000K/5000K, Lumens; 5140-8870, Bulb; Post Top/Site Lighting, 360 degree OMNI Directional Design, Voltage; 277-480V, Base; Mogul Screw (EX39, CRI; 80+. Rated Average Life; Up to 50,000 Hrs. Replaces 175W-250W-320W HID. NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Also known as: 197810029977, LED-8024M345-G7-FW-HV, LGDLED8024M345G7HV
Specifications
| Wattage: | 35, 40, 60, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 80+ |
| Light Technology: | LED |
| Volts AC: | 277-480 |
| Wattage: | 35, 40, 60, Selectable |
| Color Rendering Index (CRI): | 80+ |
| Volts AC: | 277-480 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Light Technology: | LED |