
HWDK NSAV124M ENCLOSURE, FPTV,4GANG
Item #: 2260307
Cat #: NSAV124M
UPC: 883778504884
Company wide:
0
in stock
Documents & Guides
*ENCLOSURE FPTV 4GANG METAL WH
Overview
*ENCLOSURE FPTV 4GANG METAL WH
Hubbell netSELECT® FPTV connection enclosure delivers high-density connectivity and power in the wall. In-wall connections allow flat panel displays and interactive smartboards to sit flush without dangling cords. It quickly installs to studs or sheetrock without additional components or hardware. The enclosure is designed to accommodate large bend radii associated with current cable types such as HDMI, DVI, RG6/UQ, and VGA. The base is constructed from 18 gauge cold rolled steel, which provides toughness and meets requirements for highrise residential and commercial construction. The white powder coat finish provides durability and an appearance that blends into the wall.
Also known as: 883778504884, NSAV124M, HBLNSAV124M
Features & Benefits
- Provides Recessed AV, Power, and Data Connections
- Allows Large, High Density Cables to Fit in the Smallest Footprint Possible
- In-wall Connections Allow Flat Panel Displays to Sit Flush Without Dangling Cords
- Easily Mounts to Studs or Sheetrock Without Additional Hardware
Specifications
| Mounting: | Screw |
| Color: | White |
| Material: | Steel |
| Mounting: | Screw |
| Material: | Steel |
| Color: | White |