Dimmable 12VDC, 60W Power Supply

Item #: 2260191

Cat #: MICRO-DRJ-60-12

UPC:

$ 51.20 EA
Company wide:
0 in stock
Documents & Guides
Dimmable 12VDC Power Supply: 120VAC, 47-63Hz. Input, 12VDC,. 5A output, 12W Minimum load, 60W Maximum load. Dimmable with standard TRIAC, MLV, and ELV dimmers, Forward phase and reverse phase compatible.

Overview

Dimmable 12VDC Power Supply: 120VAC, 47-63Hz. Input, 12VDC,. 5A output, 12W Minimum load, 60W Maximum load. Dimmable with standard TRIAC, MLV, and ELV dimmers, Forward phase and reverse phase compatible.

The MICRO-DRJ LED transformer series are class 2 rated and designed to operate with any standard ELV, MLV, & Incandescent TRIAC (Leading edge) dimmer switch and is forward phase and reverse phase compatible.

Also known as: MICRO-DRJ-60-12, ALGMICRODRJ6012

Specifications

Volts AC: 120
Wattage: 60
Volts DC: 12
Dimmable: Yes
Volts AC: 120
Volts DC: 12
Wattage: 60
Dimmable: Yes