2" Liquidtight Steel Flex, Type EF, Gray, 100' Reel

Item #: 2260174

Cat #: 39468

UPC: 714118394684

Company wide:
0 in stock
Documents & Guides
2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 100 Foot Reel, General Construction Grade, No Bonding Wire, Anaconda SEALTITE®

Overview

2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 100 Foot Reel, General Construction Grade, No Bonding Wire, Anaconda SEALTITE®

A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.

Also known as: 714118394684, 39468, ANM39468

Specifications

Length: 100 ft
Jacket: PVC
Color: Gray
Material: Steel
Diameter: 2 in
Package Type: Reel
Family / Style: SEALTITE®
Type: EF - Extra Flexible
Length: 100 ft
Color: Gray
Diameter: 2 in
Family / Style: SEALTITE®
Jacket: PVC
Material: Steel
Package Type: Reel
Type: EF - Extra Flexible