CFL Retrofit LED Lamp, Type A+B, 27/30/35/40K

Item #: 2260104

Cat #: LED-7310-FC-G5

UPC: 197810032243

$ 21.04 EA
Company wide:
318 in stock
Documents & Guides
LED Type A+B PL Lamp with FLEXCOLOR: Operates on existing magnetic ballasts or 120-277 VAC, 5.5 Watt, 800 Lumens, Color Temperature: 2700K/3000K/3500K/4000K, Base: G24d* (*Compatible w/ Base G24d-1, G24d-2 And G24d-3).

Overview

LED Type A+B PL Lamp with FLEXCOLOR: Operates on existing magnetic ballasts or 120-277 VAC, 5.5 Watt, 800 Lumens, Color Temperature: 2700K/3000K/3500K/4000K, Base: G24d* (*Compatible w/ Base G24d-1, G24d-2 And G24d-3).

FEATURING FLEXCOLOR WITH MULTIPLE MODELS TO CHOOSE FROM. Perfect for PL applications, and provide a long-lasting LED alternative for areas in offices, hotels, lobbies, schools, etc.

Also known as: 197810032243, LED-7310-FC-G5, LGDLED7310FCG5

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 800
Color Rendering Index (CRI): 80
Shape: PL
Dimmable: No
Base: 2-Pin (G24d)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 80
Dimmable: No
Type: Hybrid (Type A+B)
Lumens: 800
Shape: PL
Base: 2-Pin (G24d)
Volts AC Range: 120 - 277