
Round LED Strip Fixture, 5-CCT & 3-Power Selectable Sensor Ready
Item #: 2260009
Cat #: LED-RST-4FT-3M40W-5CCT-SR
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
Round LED Strip Fixture, 120 - 277 Volt, 40/30/20 Watt, Selectable Lumens 5200/2900/3600, Selecetable CCT 30/35/45/50/65K, 80 CRI, White With Powder Coat Finish
Overview
Round LED Strip Fixture, 120 - 277 Volt, 40/30/20 Watt, Selectable Lumens 5200/2900/3600, Selecetable CCT 30/35/45/50/65K, 80 CRI, White With Powder Coat Finish
This versatile lighting fixture is designed for commercial and industrial spaces where durability, easy installation, and smart control options are essential. With a corrosion-resistant aluminum housing, tool-less access, and sensor-ready compatibility, it delivers reliable performance across a wide range of indoor applications.
Also known as: LED-RST-4FT-3M40W-5CCT-SR, EVSLEDRST4FT3M40-
Features & Benefits
- Suitable for stairwells, hallways, utility areas, garages, offices, shops, and industrial spaces
- Aluminum housing with corrosion-free powder coat finish for long-lasting durability
- Audio jack sensor ready with support for standard sensors, SILVAIR Bluetooth Mesh, and ENVISIONLS Bluetooth
- Includes a 4O J-box cover with every fixture for added convenience
- Tool-less snap-on, snap-off design provides easy junction box access
Specifications
| Lumens: | 2600, 3900, 5200 |
| Wattage: | 20, 30, 40 |
| Color Rendering Index (CRI): | 80 |
| Color: | White |
| Material: | Aluminum |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 to 6500 (Warm to Cool White) |
| Lumens: | 2600, 3900, 5200 |
| Color Rendering Index (CRI): | 80 |
| Material: | Aluminum |
| Color Temperature: | 3000 to 6500 (Warm to Cool White) |
| Wattage: | 20, 30, 40 |
| Color: | White |
| Volts AC Range: | 120 - 277 |