11.5" LED Address Sign

Item #: 2259627

Cat #: PLHN4LEDN

UPC:

$ 23.32 EA
Company wide:
283 in stock
Documents & Guides
LED Address Sign, 12-16 VAC, 11.5" x 5.25" x 1.88", 5-Number Max ***Numbers Sold Separately***

Overview

LED Address Sign, 12-16 VAC, 11.5" x 5.25" x 1.88", 5-Number Max ***Numbers Sold Separately***

This is one of our most popular styles, and now features a natural white integrated LED strip. This strip is equipped with four evenly spaced LEDs made to improve light dispersion. This sign also features a subtle black base, a back-lit white lens, and 4 inch black numbers.

Also known as: PLHN4LEDN, AERPLHN4LEDN

Specifications

Length: 11.5 in
Width: 5.25 in
Light Technology: LED
Length: 11.5 in
Light Technology: LED
Width: 5.25 in