LED Task Light, 40", 5CCT, Black

Item #: 2259599

Cat #: UCRP-5CCT-40-BK

UPC: 714176075624

$ 219.43 EA
Company wide:
1 in stock
Documents & Guides
40" Task Light / LED Courant Plus Luminaire: 120V AC, 25 Watt, 2000 Lumen, 90CRI, 5-CCT Selectable (2700K / 3000K / 3500K / 4000K / 5000K), Dimmable with most Triac and ELV dimmers (when wired on two separate circuits), 120° Beam Angle, 15amp, Two Receptacles & two USB-A / USB-C port, Black Finish.

Overview

40" Task Light / LED Courant Plus Luminaire: 120V AC, 25 Watt, 2000 Lumen, 90CRI, 5-CCT Selectable (2700K / 3000K / 3500K / 4000K / 5000K), Dimmable with most Triac and ELV dimmers (when wired on two separate circuits), 120° Beam Angle, 15amp, Two Receptacles & two USB-A / USB-C port, Black Finish.

The LED Courant Plus is an easy-to-install, under cabinet task light with built-in 20A tamper resistant power receptacles plus USB-A and USB-C ports. With a quick-access door to the wiring compartment and convenient push-in wire connectors, the LED Courant Plus removes the visual clutter of in-wall receptacles while providing 90 CRI, 5CCT light selection.

Also known as: 714176075624, UCRP-5CCT-40-BK, ALGUCRP5CCT40BK

Specifications

Lumens: 2000
Volts AC: 120
Wattage: 25
Color: Black
Length: 40 in
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Type: LED Undercabinet
Lumens: 2000
Wattage: 25
Length: 40 in
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color: Black
Dimmable: Yes
Type: LED Undercabinet