ERHB-2-LS-CS-U ESSENTIAL ROUND HIGH BAY LUMEN SELECTABLE 13050-17400-21750(90W-120W-150W) COLOR SELE

Item #: 2259598

Cat #: 37311

UPC: 807154373116

$ 121.12 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ERHB-2-LS-CS-U ESSENTIAL ROUND HIGH BAY LUMEN SELECTABLE 13050-17400-21750(90W-120W-150W) COLOR SELECT 4000K OR 5000K UNIVERSAL VOLTAGE 120-277VAC 0-10V DIMMING BLACK

Overview

ERHB-2-LS-CS-U ESSENTIAL ROUND HIGH BAY LUMEN SELECTABLE 13050-17400-21750(90W-120W-150W) COLOR SELECT 4000K OR 5000K UNIVERSAL VOLTAGE 120-277VAC 0-10V DIMMING BLACK
Also known as: 807154373116, 37311, HCOERHB2LSCSU

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Lumens: Selectable
Wattage: Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: Selectable
Light Technology: LED
Wattage: Selectable