ERHB-4-LS-CS-U ESSENTIAL ROUND HIGH BAY LUMEN SELECTABLE 26100-30450-34800(180W-210W-240W) COLOR SEL

Item #: 2259595

Cat #: 37313

UPC: 807154373130

$ 156.87 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ERHB-4-LS-CS-U ESSENTIAL ROUND HIGH BAY LUMEN SELECTABLE 26100-30450-34800(180W-210W-240W) COLOR SELECT 4000K OR 5000K UNIVERSAL VOLTAGE 120-277VAC 0-10V DIMMING BLACK

Overview

ERHB-4-LS-CS-U ESSENTIAL ROUND HIGH BAY LUMEN SELECTABLE 26100-30450-34800(180W-210W-240W) COLOR SELECT 4000K OR 5000K UNIVERSAL VOLTAGE 120-277VAC 0-10V DIMMING BLACK
Also known as: 807154373130, 37313, HCOERHB-4-LS-CS-U

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Lumens: Selectable
Wattage: Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: Selectable
Light Technology: LED
Wattage: Selectable