LED Task Light, 18", 5CCT, White

Item #: 2259585

Cat #: UCRP-5CCT-18-WH

UPC: 714176075532

$ 134.02 EA
Company wide:
4 in stock
Documents & Guides
18" Task Light / LED Courant Plus Luminaire: 120V AC, 12 Watt, 1000 Lumen, 90CRI, 5-CCT Selectable (2700K / 3000K / 3500K / 4000K / 5000K), Dimmable 5-100%* with most Triac/ELV dimmers, 120° Beam Angle, 15amp, Two Receptacles & one USB-A / USB-C port, White Finish.

Overview

18" Task Light / LED Courant Plus Luminaire: 120V AC, 12 Watt, 1000 Lumen, 90CRI, 5-CCT Selectable (2700K / 3000K / 3500K / 4000K / 5000K), Dimmable 5-100%* with most Triac/ELV dimmers, 120° Beam Angle, 15amp, Two Receptacles & one USB-A / USB-C port, White Finish.

The LED Courant Plus is an easy-to-install, under cabinet task light with built-in 20A tamper resistant power receptacles plus USB-A and USB-C ports. With a quick-access door to the wiring compartment and convenient push-in wire connectors, the LED Courant Plus removes the visual clutter of in-wall receptacles while providing 90 CRI, 5CCT light selection.

Also known as: 714176075532, UCRP-5CCT-18-WH, ALGUCRP5CCT18WH

Specifications

Lumens: 1000
Wattage: 12
Volts AC: 120
Color: White
Length: 18 in
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Type: LED Undercabinet
Lumens: 1000
Volts AC: 120
Length: 18 in
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 12
Color: White
Dimmable: Yes
Type: LED Undercabinet