LED Task Light, 12", 5CCT, Black

Item #: 2259583

Cat #: UCRP-5CCT-12-BK

UPC: 71476075587

$ 105.33 EA
Company wide:
0 in stock
Documents & Guides
12" Task Light / LED Courant Plus Luminaire: 120V AC, 7.5 Watt, 600 Lumen, 90CRI, 5-CCT Selectable (2700K / 3000K / 3500K / 4000K / 5000K), Dimmable with most Triac and ELV dimmers (when wired on two separate circuits), 120° Beam Angle, 15amp, One Receptacle & one USB-A / USB-C port, Black Finish.

Overview

12" Task Light / LED Courant Plus Luminaire: 120V AC, 7.5 Watt, 600 Lumen, 90CRI, 5-CCT Selectable (2700K / 3000K / 3500K / 4000K / 5000K), Dimmable with most Triac and ELV dimmers (when wired on two separate circuits), 120° Beam Angle, 15amp, One Receptacle & one USB-A / USB-C port, Black Finish.

The LED Courant Plus is an easy-to-install, under cabinet task light with built-in 20A tamper resistant power receptacles plus USB-A and USB-C ports. With a quick-access door to the wiring compartment and convenient push-in wire connectors, the LED Courant Plus removes the visual clutter of in-wall receptacles while providing 90 CRI, 5CCT light selection.

Also known as: 71476075587, UCRP-5CCT-12-BK, ALGUCRP5CCT12BK

Specifications

Lumens: 600
Volts AC: 120
Length: 12 in
Color: Black
Wattage: 7.500
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Type: LED Undercabinet
Lumens: 600
Length: 12 in
Wattage: 7.500
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color: Black
Dimmable: Yes
Type: LED Undercabinet