Low Profile Power Strip w/Receptacles & USB

Item #: 2259341

Cat #: ATOM-120V-60-BK

UPC: 714176075648

$ 174.96 EA
Company wide:
2 in stock
Documents & Guides
Low Profile Power Strip with Receptacles and both USB-A & USB-C Ports: 60" Length, 120V, 6 x 20A Tamper Proof Receptacles & 3 x USB Type A & USB Type C both delivering 5V 2.1A DC output, Black.

Overview

Low Profile Power Strip with Receptacles and both USB-A & USB-C Ports: 60" Length, 120V, 6 x 20A Tamper Proof Receptacles & 3 x USB Type A & USB Type C both delivering 5V 2.1A DC output, Black.

The Atom Power Strip is an easy-to-install, with built-in 20A tamper resistant power receptacles and both USB-A & USB-C Ports. With a quick-access door to the wiring compartment and convenient push-in wire connectors, the Atom power strip removes the visual clutter of in wall receptacles while providing a clean look.

Also known as: 714176075648, ATOM-120V-60-BK, ALGATOM120V60BK

Specifications

Type: Power Strip, USB Charger
Volts AC: 120
Length: 60 in
Mounting: Surface
Color: Black
Amps: 20, 2.100
Material: Aluminum
Type: Power Strip, USB Charger
Length: 60 in
Color: Black
Material: Aluminum
Volts AC: 120
Mounting: Surface
Amps: 20, 2.100