3/4 MC Cable, 500'

Item #: 2259278

Cat #: 3-04MCA/STR

UPC:

Company wide:
0 in stock
Documents & Guides
PRI 3-04MCA/STR 3-4C STR WG 500 FT REEL

Overview

PRI 3-04MCA/STR 3-4C STR WG 500 FT REEL
Also known as: 3-04MCA/STR, PRI304MCASTR

Specifications

Length: 500 ft
Gauge: 3 AWG
Conductors: 4
Stranding: Stranded
Length: 500 ft
Conductors: 4
Gauge: 3 AWG
Stranding: Stranded