Shower Trim, Metal Albalite, 6", Black

Item #: 2259262

Cat #: B601BK

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Shower Trim, Metal Albalite, 6 in, Black

Overview

Shower Trim, Metal Albalite, 6 in, Black
Also known as: B601BK, ETEB601BK

Specifications

Color: Black
Type: Trim, Wet Location
Diameter: 6 in
Color: Black
Diameter: 6 in
Type: Trim, Wet Location