LED Area Luminaire, Switchable CCT Color Temperature

Item #: 2259211

Cat #: EAX3 ALO SWW2 SO UVOLT UPM PER DDB

UPC: 196183889812

$ 615.68 EA
Company wide:
0 in stock
Documents & Guides
LED Area Luminaire: Adjustable lumens, Switchable CCT color temperature and exclusive Four-Optic SwitchOptics™ providing Type II, III, IV and V distribution patterns (set on T3). Lumens: 29,000 - 45,000, Watts: 196 - 310 (set on max), CCT: 3000K/4000K/5000K (set on 40K), 120-347V, Mounting Type: Universal square/round pole, top tenon mount (Fits 3.5" min SQ and 3" min dia. RND side mount, 2 3/8" OD pole top tenon), 3-wire twist-lock photocell receptacle (included as standard), Dark Bronze Finish. Catalog # EAX3 ALO SWW2 SO UVOLT UPM PER DDB, Ci Code: *2958YN.

Overview

LED Area Luminaire: Adjustable lumens, Switchable CCT color temperature and exclusive Four-Optic SwitchOptics™ providing Type II, III, IV and V distribution patterns (set on T3). Lumens: 29,000 - 45,000, Watts: 196 - 310 (set on max), CCT: 3000K/4000K/5000K (set on 40K), 120-347V, Mounting Type: Universal square/round pole, top tenon mount (Fits 3.5" min SQ and 3" min dia. RND side mount, 2 3/8" OD pole top tenon), 3-wire twist-lock photocell receptacle (included as standard), Dark Bronze Finish. Catalog # EAX3 ALO SWW2 SO UVOLT UPM PER DDB, Ci Code: *2958YN.

The EAX family provides the best combination of switchable technology including adjustable lumens, switchable CCT color temperature and exclusive four-optic SwitchOptics™ providing Type II, III, IV and V distribution patterns; all from a single luminaire. This vast feature-set allows maximum flexibility while managing the lowest possible SKU counts on the shelf or in-field on area lighting projects. The EAX3 delivers 33,000 to 45,000 lumens. It is a great choice for lighting new sites or retrofit of existing HID area luminaires while providing long service life and fast payback. Choice of six different modular mountings offer a variety of labor savings features including “no-drill” mounting arms that fit the majority of existing pole drillings.

Also known as: 196183889812, EAX3 ALO SWW2 SO UVOLT UPM PER DDB, LITEAX3ALOSWW2SOUV

Specifications

Mounting: Pole
Wattage: 240, 260, 310, 218, Selectable, 196
Lumens: 36000, 28000, 39000, 42000, 45000, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Dark Bronze
Color Rendering Index (CRI): 70
Dimmable: No
Volts AC Range: 120 - 347
Mounting: Pole
Lumens: 36000, 28000, 39000, 42000, 45000, Selectable
Color: Dark Bronze
Dimmable: No
Wattage: 240, 260, 310, 218, Selectable, 196
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 70
Volts AC Range: 120 - 347