LED MR16 Flood, GU10 Base

Item #: 2259118

Cat #: 20011

UPC: 807154200115

$ 10.29 EA
Company wide:
0 in stock
Documents & Guides
LED MR16 Flood: 7W (50W-equiv), 3000K, GU10 Base, 40Deg, 120V, 500L, Dimmable. Halco Product ID: 20011, Product Code: MR16M7-930-GU10-LED .

Overview

LED MR16 Flood: 7W (50W-equiv), 3000K, GU10 Base, 40Deg, 120V, 500L, Dimmable. Halco Product ID: 20011, Product Code: MR16M7-930-GU10-LED .
Also known as: 807154200115, 20011, HCO20011

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Wattage: 7
Lumens: 500
Volts AC: 120
Material: Plastic, Aluminum
Color Rendering Index (CRI): 90
Diameter: 2 in
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Shape: MR16 (Mini Reflector)
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 90
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 500
Material: Plastic, Aluminum
Diameter: 2 in
Base: 2-Pin Twist Lock (GU10)