LED A19 9W 2700K

Item #: 2259117

Cat #: 85119

UPC: 807154851195

$ 3.27 EA
Company wide:
0 in stock
Documents & Guides
LED A19: 9W, 2700K, 800L, 120V, Dimmable (Triac), 220° Beam Angle, ETL Listed - Damp Rated - FCC Compliant - Title 20 & 24 - JA8 -Rohs. Halco Product ID: 85119, Product Code: 9A19-LED5-927-D-T20T24.

Overview

LED A19: 9W, 2700K, 800L, 120V, Dimmable (Triac), 220° Beam Angle, ETL Listed - Damp Rated - FCC Compliant - Title 20 & 24 - JA8 -Rohs. Halco Product ID: 85119, Product Code: 9A19-LED5-927-D-T20T24.
Also known as: 807154851195, 85119, HCO85119

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Plastic
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Diameter: 2.375 in
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 90
Wattage: 9
Diameter: 2.375 in
Volts AC: 120
Material: Plastic
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes