Category 6+, CMP, Solid, Non-Shielded, Orange, 1000' POP Box

Item #: 2259104

Cat #: 66-240-DB

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
DataGain® Category 6+, 23 AWG, 4 Pair, CMP, Solid, Non-Shielded, Orange, 1000 Foot POP Box

Overview

DataGain® Category 6+, 23 AWG, 4 Pair, CMP, Solid, Non-Shielded, Orange, 1000 Foot POP Box

DataGain® cable provides the best value in Category 6+ cables on the market today. The innovative design, which utilizes a tape separator, yields exceptional performance that exceeds TIA/EIA CAT 6 specifications. DataGain easily surpasses the performance of other costcompetitive CAT 6 cables.

Also known as: 66-240-DB, ESX66240DB

Specifications

Gauge: 23 AWG
Color: Orange
Conductors: 4 Pair
Jacket: Plenum
Gauge: 23 AWG
Conductors: 4 Pair
Color: Orange
Jacket: Plenum