Compact Linear LED High Bay, 40/50K

Item #: 2259075

Cat #: XLBM200UX8CTSRR

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Compact Linear High Bay, 23" length, 155W/185W/200W, 22,314- 28,866 lumens, 4000K/5000K, 150 LPW, Sensor Ready with sensor receptacle

Overview

Compact Linear High Bay, 23" length, 155W/185W/200W, 22,314- 28,866 lumens, 4000K/5000K, 150 LPW, Sensor Ready with sensor receptacle

The Aleo XLBM™ UX Series Compact Linear LED High Bay delivers industry-leading performance with an extremely attractive ROI. Superior performance, ultra high-efficacy and premium quality provides superior solution for high ceiling applications, especially warehouse spaces. Delivering high output, quality light and low energy consumption can improve warehouse safety and productivity, lower maintenance cost, and reducing operating costs.

Also known as: XLBM200UX8CTSRR, ALOXLBM200UX8CTSRR

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED