
SlimFlood LED Flood Light, 30/40/50K, Trunnion, Bronze
Item #: 2259003
Cat #: SF60-SCT-G3-10-PCB-BZ
UPC: 190096197422
$ 114.87 EA
Company wide:
0
in stock
Documents & Guides
SlimFlood Selectable LED Flood Light, 35/45/60 Watt (5750/7100/9400lm), 120-347V, Selectable Color Temperature: 3000K/4000K/5000K, Gen 3, Integrated Photocell, Includes Knuckle & Yoke Mount option, Bronze Finish. Stonco/KEENE p/n: SF60-SCT-G3-10-PCB-BZ, 12NC 911401859887
.
Overview
SlimFlood Selectable LED Flood Light, 35/45/60 Watt (5750/7100/9400lm), 120-347V, Selectable Color Temperature: 3000K/4000K/5000K, Gen 3, Integrated Photocell, Includes Knuckle & Yoke Mount option, Bronze Finish. Stonco/KEENE p/n: SF60-SCT-G3-10-PCB-BZ, 12NC 911401859887
.
The SlimFlood Selectable Gen 3 offers energy saving LED technology along with field selectable color, beam angle, and wattage. Versatile and stylish with seven different sizes to choose from, provides application flexibility for ground, wall or pole mounting installations, with both included in carton. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.
Also known as: 190096197422, SF60-SCT-G3-10-PCB-BZ, STOSF60SCTG310PCBB
Specifications
| Wattage: | 35, 45, 60, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Trunnion |
| Color: | Bronze |
| Wattage: | 35, 45, 60, Selectable |
| Mounting: | Trunnion |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |