
6" LED RT Downlight, 30-50K, White
Item #: 2258849
Cat #: RT65AS900UNVD9SC8WHTAA
UPC: 046135628078
Company wide:
0
in stock
Documents & Guides
6" Dual Selectable RT LED Downlight, 11 Watt, 120-277V, 500-900 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K, 0-10V Dimming, White *Sylvania Part # 62807*
Overview
6" Dual Selectable RT LED Downlight, 11 Watt, 120-277V, 500-900 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K, 0-10V Dimming, White *Sylvania Part # 62807*
Also known as: 046135628078, RT65AS900UNVD9SC8WHTAA, LDVRT56R3A900UD950
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color: | White |
| Wattage: | 11 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 11 |
| Dimmable: | Yes |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |