Terminal Lug, 250A, 350 to 4 AWG

Item #: 2258167

Cat #: CCP2-L2-1A

UPC: 051712747561

$ 34.02 EA
Company wide:
0 in stock
Documents & Guides
Terminal Lug Kit, CCP/CCD, 250 Amp, 350 to 4 AWG (185 to 25 mm2), Aluminum

Overview

Terminal Lug Kit, CCP/CCD, 250 Amp, 350 to 4 AWG (185 to 25 mm2), Aluminum

The Bussmann series CUBEFuse holder is a finger-safe modular system of single-pole 30, 60, 100, 200, 225 and 400 amp holders. All holders dovetailed together to create the desired number of poles for the application, including mixed amp ratings between the 30, 60 and 100 amp holders.

Also known as: 051712747561, CCP2-L2-1A, BUSCCP2L21A

Specifications

Amps: 250
Type: Lug Kit
Mounting: Device
Material: Aluminum
Allowable Gauge Range: 4 - 350
Amps: 250
Mounting: Device
Allowable Gauge Range: 4 - 350
Type: Lug Kit
Material: Aluminum