CCP2 3P 30A CF W/ROTARY H&M RIGHT

Item #: 2258086

Cat #: CCP2R-3-30CF

UPC: 051712709859

$ 466.56 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CCP2 3P 30A CF W/ROTARY H&M RIGHT

Overview

CCP2 3P 30A CF W/ROTARY H&M RIGHT
Also known as: 051712709859, CCP2R-3-30CF, BUSCCP2R330CF

Specifications

Poles: 3
Volts DC: 125
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Class: CUBE
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Interrupt Rating DC: 100 kA
Volts DC: 125
Amps: 30
Class: CUBE
Interrupt Rating AC: 200 kA