SERIES COMPACT CIRCUIT PROTECTOR

Item #: 2258074

Cat #: CCP2R-3-30CC

UPC: 051712709699

$ 432.93 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
SERIES COMPACT CIRCUIT PROTECTOR

Overview

SERIES COMPACT CIRCUIT PROTECTOR
Also known as: 051712709699, CCP2R-3-30CC, BUSCCP2R330CC

Specifications

Poles: 3
Volts DC: 125
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Class: CUBE
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Interrupt Rating DC: 100 kA
Volts DC: 125
Amps: 30
Class: CUBE
Interrupt Rating AC: 200 kA