CCP2 AUX FUNCTION

Item #: 2258035

Cat #: CCP2-AUX-S

UPC: 051712746670

$ 73.44 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CCP2 AUX FUNCTION

Overview

CCP2 AUX FUNCTION
Also known as: 051712746670, CCP2-AUX-S, BUSCCP2AUXS

Specifications

Mounting: Side
Amps: 5
Volts DC: 125
Poles: 1
Volts AC: 240
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Class: CCP
Mounting: Side
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 200 kA
Amps: 5
Poles: 1
Interrupt Rating DC: 100 kA
Class: CCP